Shop All Protective Floor Coverings
This Product is Discontinued
Better Packages
Better Pack® 755 Electronic Gum Tape Dispenser, Gray, 1/Each (Discontinued)
Mfr # BET755
Zoro # G6071952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 20 1/4"
- Width 10 1/4"
- Material Metal/Plastic
- Color Gray
- Weight 39.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Packages
- MFR # BET755
- Zoro # G6071952
- UPC # 848109050966
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 20 1/4" |
Width | 10 1/4" |
Details
Item | Electronic Gum Tape Dispenser 755 |
Material | Metal/Plastic |
Color | Gray |
Weight | 39.18 |
Description
Electronic Gum Tape Dispenser 755
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.