Shop All Packing Tape Dispensers
Better Packages
Better Pack® 333 Plus Lever Gum Tape Dispenser, Gray, 1/Each
Mfr # BET333
Zoro # G6630331
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 9 1/2"
- Color Gray
- Material Steel Frame
- Height 12 1/2"
- Length 19 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Packages
- MFR # BET333
- Zoro # G6630331
- UPC # 841436047388
- Country of Origin Multiple
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 9 1/2" |
Height | 12 1/2" |
Length | 19 1/2" |
Details
Item | Gum Tape Dispenser,Manual |
Color | Gray |
Material | Steel Frame |
Description
Gum Tape Dispenser,Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Traditional Polypropylene Sheet Protectors, Weight, 11 x 8 1/2, PK100 (03213)
- MELISSA & DOUG Fill + Fold Taco + Tortilla Set (9370)
- THE PACKAGING WHOLESALERS Kraft Paper, 30 lbs., 12"W x 1200'L, 1 Roll (PKP1230)
- ACROPRINT Acroprint Weekly Time Cards Box Of 1000 (09-1123-000)
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- BETTER PACKAGES Aerial Tape Delivery, For BP555ES (TA 2000)
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W (BP333Plus)
- BETTER PACKAGES Replacement Water Bottle, For BP333Plus (FF6100)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- Better Packages Packing Tape & Dispensers