Shop All Currency Holders
Better Office Products
Zippered Security Bank Deposit Bag, Asst'd Pastel Colors, Leatherette, Cash Bag, Utility Pouch, 6PK
Mfr # 24008
Zoro # G409209995
product price: $21.99
/pk 6, $3.66/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Length 12"
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 24008
- Zoro # G409209995
- UPC # 90696240088
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 7" |
Length | 12" |
Height | 2.5" |
Details
Item | 6 Pack, Zippered Security Bank Deposit Bag, Assorted Pastel Colors, by Better Office Products, Leatherette, Cash Bag, Coin Bag, Utility Pouch, Assorted 6 Pastel Fashion Colors |
Description
Six reusable 11 inch x 6 inch zippered assorted-color leatherette bags for business, household, or personal use. These durable, water-resistant utility bags are useful for discreet transport of sensitive contents such as cash, checks, receipts, personal effects, jewelry or special occasion silverware. As a general utility bag, it can be used to contain and organize household items such as phone charging cords, auxiliary computer cords, office, school or art supplies, makeup and brushes, crochet hooks, or toiletries. Also great for travel or just to have extras on hand when you need them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 1-1/2", 2 mil, Clear, Pk1000 (5CND4)
- FROGGY'S FOG Neutronic Haze Fluid - 1 Gallon (DS-NU-1)
- KENSINGTON Laptop Roller (K60380WW)
- CANON Desktop Calculator, 12-Digit, 4-1/5"Wx5-9/10"Lx9/10"H, Multi (CNMLS122TS)
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- BETTER OFFICE PRODUCTS Zippered Security Bank Deposit Bag, Blue, Leatherette, Cash Bag, Coin Bag, Utility Pouch, 6PK (24006)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- PAP-R PRODUCTS Currency Straps, Pink, PK1000 (216070E13)
- SENTRY SAFE Security Drawer, Steel, Gloss (KDS-1)
- COMPASION Flat Tubular Coin Wrap, Orange - Quarters (CO3753029)
- Better Office Products Currency Holders