Shop All Document Holders
Better Office Products
White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK
Mfr # 65259
Zoro # G709206724
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Height 1.5"
- Length 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 65259
- Zoro # G709206724
- UPC # 90696652591
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.5" |
Height | 1.5" |
Length | 9.5" |
Details
Item | 25 Pack White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, by Better Office Products, for Letter Size Paper, 25 Count, White |
Description
Designed to hold an 8.5 x 11in. award certificate, diploma, document, or photo, each heavyweight certificate holder is made of 300 gsm white paper with a gold foil scroll design to accent its cover. Each measures 11.25 x 8.75in. folded with reinforced interior edges and die-cut slots in four corners for a secure hold. A total of 25 certificate holders are included in the pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (HCB 1502)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- TREND SuperSpots andSuperShapesStickers, PK5100 (T46826)
- BETTER OFFICE PRODUCTS Mini Poly Sheet Protectors, Standard Weight, Diamond Clear, 5.5in. x 8.5in., 200PK (81013)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 5in. x 8in. Stitched Black Edge Trim, 25PK (81058)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- BETTER OFFICE PRODUCTS Large Fireproof Document Carry Bag, 16in x 5in x 12in Safe Storage Bag w/ Handle and Shoulder Strap (24523)
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- AVERY Vinyl Envelopes, 9"x12", Heavyweight, Top Thumb notched, CL 10PK (AVE74804)
- Better Office Products Document Holders