Shop All Copy & Printer Paper
Better Office Products
Vintage Airmail Stationery Paper Set, 50 Lined Sheets+50 Env, Letter Size 8.5in. x 11in. 100PK
Mfr # 63906
Zoro # G409210076
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.431 lbs
- Length 11.25"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 63906
- Zoro # G409210076
- UPC # 90696639066
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11.25" |
Width | 9" |
Details
Item | Vintage Airmail Stationery Paper Set, 100-Piece Set (50 Lined Sheets + 50 Matching Envelopes), Letter Size 8.5 x 11 inch, Double Sided & Lined Paper, by Better Office Products |
Paper Weight | 1.431 lbs |
Description
27 lb. bond/100 gsm stationery with a lined vintage airmail design for the stationery and matching 32 lb. offset envelopes. The paper is printed on both sides and has a special coating to enhance the paper's aged look. Comes in 1 design, lined on both sides. Great for invitations, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- PACON Poster Board, 4-Ply, White, 28"x22", PK100 (104225)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- DOUBLE A Paper, Copy, Premium, 8.5"x14", PK10 (851420)
- Better Office Products Copy & Printer Paper