Shop All Rulers and Straight Edges
Better Office Products
Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements
Mfr # 00342
Zoro # G709239074
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.63"
- Size 2 Pack
- Width (In.) 1"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00342
- Zoro # G709239074
- UPC # 90696003423
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.63" |
Size | 2 Pack |
Width (In.) | 1" |
Height | 1" |
Details
Item | Triangular Ruler, 12 inch Metal Ruler, Triple Sided Color Coded, Imperial Scale Measurements, Drafting Ruler, Architect Ruler by Better Office Products (2 Pack) |
Description
12-inch triple-sided, color-coded triangular ruler made of solid aluminum. Architectural ruler for drawing up blueprints, floor plans, and cartography maps. Color-coded sides include the following scales: GREEN: 1/8in., 1/4in., 1/2in., 1in.; BLUE: 3/8in., 3/4in., 1-1/2in., 3in.; RED: 3/16in., 3/32in., 1in. 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8 -18 NPT (411897)
- BETA Copper Head Hammer, Wooden, 400mm (013850404)
- MILWAUKEE TOOL 7 1/4 in. 70 Tooth Thin Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4240)
- BONWAY Bon 32-218 Hardener, Nutmeg (32-218)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- WESTCOTT Rulers, 5" Proportional Scale (PS-69)
- IGAGING Quality Blade Straight Edge, 900mm - 36-036-KS-M (36-036-KS-M)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- BNS Flexible Steel Conversion and Hook Rule, Inch Reading (599-314-604-1)
- GENERAL TOOLS RULE 6" FLEX (GN311ME)
- SWANSON TOOL 36" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE360)
- Better Office Products Measuring and Layout Tools