Shop All Sticky Notes
Better Office Products
Sticky Note Boxed Set Variety Pack, 560 Total Sheets, 7 Designs & Sizes in a Divided Holder
Mfr # 66502
Zoro # G209206668
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.63"
- Overall Width 4.63"
- Overall Height 1.25"
- Paper Weight 0.639 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 66502
- Zoro # G209206668
- UPC # 90696665027
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Length | 9.63" |
Overall Width | 4.63" |
Overall Height | 1.25" |
Details
Item | Sticky Note Boxed Set Variety Pack, 560 Total Sheets, 7 Assorted Designs & Sizes in a Divided Holder, by Better Office Products, Assorted Fun Fruit Aloha Pineapple Lemons Designs |
Paper Weight | 0.639 lbs |
Description
Better Office Products Assorted Sticky Notes Variety Pack has a variety of sticky notes in 7 cute designs relating to fruits in fun themes of lemons, pineapple, watermelon, avocados, etc. All the sticky notes are nicely presented in a colorful divided box that's 9.63in. x 4.63in. x 1.25in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44067)
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 6PK (66461)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 20PK (66335)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 20PK (66336)
- POST-IT Sticky note Notes Neon Color Notes- 3 x 3- Neon Colors- 6 100-Sheet Pads/Pack (630-6AN)
- Better Office Products Sticky Notes