Shop All Copy & Printer Paper
Better Office Products
Stationery Paper, Watercolor Writing Stationery, Letter Size, 12 Unique Designs, 100PK
Mfr # 64505
Zoro # G309210008
product price: $16.25
/pk 100, $0.16/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.281 lbs
- Width 9.25"
- Length 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 64505
- Zoro # G309210008
- UPC # 90696645050
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Width | 9.25" |
Length | 11.25" |
Details
Item | Stationery Paper, 100 Sheets, Watercolor Writing Stationery, Letter Size 8.5 x 11 inch, 12 Unique Double Sided Designs, by Better Office Products, 100 Pack |
Paper Weight | 1.281 lbs |
Description
27 lb./100 gsm bond watercolor stationery with a special coating to enhance the unique prints. Comes in twelve attractive designs. Double-sided print for an all over finished look and feel. Great for invitations, letters, printouts, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS ARS All-Purpose Scissors (SS-330HN-V)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- SPRINGHILL Cover 67Lb Pink Pk (SGH076000)
- Better Office Products Copy & Printer Paper