Shop All Copy & Printer Paper
Better Office Products
Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK
Mfr # 64502
Zoro # G809210034
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.321 lbs
- Length 11.25"
- Width 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 64502
- Zoro # G809210034
- UPC # 90696645029
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11.25" |
Width | 9.25" |
Details
Item | Stationery Paper, 100 Sheets, Aged Look Vintage Antique Old Fashion Parchment Paper, Letter Size 8.5 x 11 inch, Double Sided Printing Paper, by Better Office Products, 6 Designs, 100 Pack |
Paper Weight | 1.321 lbs |
Description
27 lb. bond/100 gsm antiqued-looking stationery. The paper is printed on both sides to look like real old-fashioned parchment paper, and has a special coating to enhance the paper's aged look. Comes in six attractive designs. Great for invitations, annual Christmas/holiday letters, vintage-looking certificates and documents, scavenger hunt maps, antique scrolls for plays and theater, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- SOUTHWORTH Paper, 8.5x11, 20No, White (31-220-10)
- Better Office Products Copy & Printer Paper