Shop All Copy & Printer Paper
Better Office Products
Stationery Paper, Swirl Effect Watercolor Writing Stationery, Letter Size, 6 Unique Designs, 100PK
Mfr # 64506
Zoro # G109209950
product price: $16.25
/pk 100, $0.16/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.265 lbs
- Width 9.25"
- Length 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 64506
- Zoro # G109209950
- UPC # 90696645067
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Width | 9.25" |
Length | 11.25" |
Details
Item | Stationery Paper, 100 Sheets, Swirl Effect Watercolor Writing Stationery, Letter Size 8.5 x 11 inch, 6 Unique Double Sided Designs, by Better Office Products, 100 Pack |
Paper Weight | 1.265 lbs |
Description
27 lb./100 gsm bond holographic-effect watercolor stationery with a special coating to enhance the unique prints. Comes in six attractive designs. Double-sided print for an all over finished look and feel. Great for invitations, letters, printouts, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 4" x 100 ft., Black/White (DK2243)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- Better Office Products Copy & Printer Paper