Shop All Notebooks & Journals
Better Office Products
Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK
Mfr # 25810
Zoro # G409206796
product price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 3.951 lbs
- Height 2.5"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25810
- Zoro # G409206796
- UPC # 90696258106
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Height | 2.5" |
Width | 10" |
Details
Paper Weight | 3.951 lbs |
Item | Spiral Steno Pads, 10 Pack, 6 x 9 inches, 80 Sheets, White Paper, Gregg Rule, by Better Office Products, Assorted Pastel Color Covers, 10 Steno Notebooks |
Description
Whether you need quick-note steno pads for school, home, or office use, Better Office Products offers quality products at superb value. This 10-pack of 6in. x 9in. spiral bound white paper steno pads comes with 5 pastel cover colors pink, teal, purple, blue, and green, 2 of each color. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook has a snag-free coil binding across the top for easy page flipping. Each page of the 80-sheet/160-page steno pad has blue-lined, Gregg-ruled spacing to keep your writing in alignment line after line. White paper makes your notes pop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File Box, 9x4x24, PK12 (00706)
- TAPE LOGIC Tape Logic® Packing List Envelope, 9" x 12" Resealable, Clear, 500/Case (RCF912)
- CANON PFI102MBK Pigment Matte Black Ink Tank 130ML (0894B001)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- BETTER OFFICE PRODUCTS Composition Notebook, College Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Black Cover, 12PK (25312)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 60 Sheets, White Paper, Gregg Rule, Natural Board Cover, 8PK (25808)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 12PK (25412)
- BETTER OFFICE PRODUCTS 3 Sub NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25746)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Black, 100 pg (212612)
- Better Office Products Notebooks & Journals