Shop All Notebooks & Journals
Better Office Products
Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Assorted Color Cover, 12PK
Mfr # 25812
Zoro # G209206835
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 4.61 lbs
- Height 3.25"
- Width 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 25812
- Zoro # G209206835
- UPC # 90696258120
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Height | 3.25" |
Width | 9.75" |
Details
Paper Weight | 4.61 lbs |
Item | Spiral Steno Pads, 12 Pack, 6 x 9 inches, 80 Sheets, White Paper, Gregg Rule, by Better Office Products, Assorted Solid Colors (Red, Black, Blue, Green), 12 Steno Notebooks |
Description
Whether you need quick-note steno pads for school, home, or office use, Better Office Products offers quality products at superb value. This of 6in. x 9in. spiral bound white paper steno pads comes with 4 cover colors red, blue, black, and green, 3 of each color. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook has a snag-free coil binding across the top for easy page flipping. Each page of the 80-sheet/160-page steno pad has blue-lined, Gregg-ruled spacing to keep your writing in alignment line after line. White paper makes your notes pop.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX My First Animal Train (SMX410US)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- ZEBRA TECHNOLOGIES Zebra Thermal Transfer Ribbon, Resin, 4.33" x 244', PK6 (05095CT11007)
- CANON Ink Tank, XL, f/ PIXMA TR7520, Pigment BK (CNMPGI280XLPBK)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 60 Sheets, White Paper, Gregg Rule, Natural Board Cover, 8PK (25808)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- BETTER OFFICE PRODUCTS Primary Composition Journal, 4 Fun Colors, Grades K-2, 80 Sheet, One Subject, 9.75in. x 7.5in., 4PK (25454)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 12PK (25412)
- SAMSILL Pad Folio (SAM71650)
- Better Office Products Notebooks & Journals