Shop All Notebooks & Journals
Better Office Products
Spiral Steno Pads, 6in. x 9in. 60 Sheets, White Paper, Gregg Rule, Natural Board Cover, 8PK
Mfr # 25808
Zoro # G209206750
product price: $29.69
/pk 8, $3.71/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 2.449 lbs
- Height 1.6"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25808
- Zoro # G209206750
- UPC # 90696258083
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Height | 1.6" |
Width | 10" |
Details
Paper Weight | 2.449 lbs |
Item | Spiral Steno Pads, 8 Pack, 6 x 9 inches, 60 Sheets, White Paper, Gregg Rule, by Better Office Products, Natural Board Cover, 8 Steno Notebooks |
Description
Whether you need quick-note steno pads for school, home, or office use, Better Office Products offers quality products at superb value. The 8-Pack of 6in. x 9in. spiral bound white paper steno pads have 60 sheets per notebook and natural board covers. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook has a snag-free coil binding across the top for easy page flipping. Each page of the 60-sheet/120-page steno pad has blue-lined, Gregg-ruled spacing to keep your writing in alignment line after line. White paper makes your notes pop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Binding Spine, 3/8 in., PK100 (4000044)
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 10PK (25030)
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- WORKSTATION Zipper Pad Holder- Exterior Pocket- 2 CD-Card Pockets- Black (WO960660)
- Better Office Products Notebooks & Journals