Shop All Notebooks & Journals
Better Office Products
Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK
Mfr # 25792
Zoro # G609206855
product price: $16.49
/pk 24, $0.69/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.701 lbs
- Height 1"
- Width 5.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25792
- Zoro # G609206855
- UPC # 90696257925
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Height | 1" |
Width | 5.88" |
Details
Paper Weight | 0.701 lbs |
Item | 1 Subject Spiral Notebook, 2 Pack, Personal Small Notebooks, Poly Covers, 7 x 4.375 inch, College Rule, 100 Sheet Mini Notebooks, Black and Blue Covers, by Better Office Products |
Description
Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at a superb value. The 2-Pack of compact 7in. x 4.375in. spiral bound 1-subject 100-sheet college-ruled notebooks features sturdy poly front and back covers in two 2 assorted colors: black and blue. Poly covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each sheet has blue-lined college-ruled spacing, perforated along the left margin for tear-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- DACASSO Navy Blue Bonded Leather Letter Tray (AG-5001)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 80 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Pastel Colors, 6PK (25266)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 50 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25602)
- BETTER OFFICE PRODUCTS Composition Notebook, College Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Black Cover, 12PK (25312)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 4PK (25604)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 3-Subj, College Rule, 120 Shts W/Sturdy Pkt Div, 10.5in. x 8in. Asst'd Colors, 6PK (25736)
- NATIONAL 6 x 9" Green Steno Pad (36646)
- Better Office Products Notebooks & Journals