Shop All Notebooks & Journals
Better Office Products
Spiral Notebooks, College Rule, 100 Sheet, 10.5in. x 8in. Abstract Fashion Marble Design Covers, 2PK
Mfr # 25702
Zoro # G309206629
product price: $17.79
/pk 2, $8.90/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.02 lbs
- Height 0.56"
- Width 8.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25702
- Zoro # G309206629
- UPC # 90696257024
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Height | 0.56" |
Width | 8.63" |
Details
Paper Weight | 0.02 lbs |
Item | Marble Design Spiral Notebooks, 2 Pack, College Rule, 100 Sheet, 10.5 x 8 inches, by Better Office Products, Abstract Marble Fashion Design Covers, 2 Pack |
Description
Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at a superb value. The 2-pack of 10.5in. x 8in. spiral-bound college-ruled notebooks comes in 2 distinct fashion covers featuring abstract marble designs. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook is 3-hole punched to fit a standard-sized 3-ring binder with a snag-free coil binding. Each page of the 100-sheet notebook has blue-lined spacing, perforated along the left margin for tear-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- SMEAD Envelope, Poly, Side Load, Clr Pk (SMD89521)
- AT-A-GLANCE Book, Appt, Wk, Ay, Leather, Bk (AAG7095705)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- BETTER OFFICE PRODUCTS Primary Composition Journal, 4 Fun Colors, Grades K-2, 80 Sheet, One Subject, 9.75in. x 7.5in., 4PK (25454)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 50 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25602)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- RITE IN THE RAIN Notebook, Polydura, 3" x 5" Size (OR35)
- Better Office Products Notebooks & Journals