Shop All Notebooks & Journals
Better Office Products
Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK
Mfr # 25924
Zoro # G809206624
product price: $20.99
/pk 24, $0.87/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 2.011 lbs
- Width 3"
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 25924
- Zoro # G809206624
- UPC # 90696259240
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Width | 3" |
Height | 5" |
Details
Paper Weight | 2.011 lbs |
Item | Spiral Memo Pads, 24 Pack, 3 x 5 inches, 60 Sheets, College Rule, by Better Office Products, Assorted Solid Colors, 24 Pack |
Description
Whether you need quick-note memo pads for school, home, or office use, Better Office Products offers quality products at a superb value. This 24-pack of 3in. x 5in. spiral bound memo pads comes in 4 colors red, blue, black, and green, 6 of each color. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook has a snag-free coil binding across the top for easy page flipping. Each page of the 60-sheet memo pad has blue-lined spacing to keep your writing in alignment line after line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- TAPE LOGIC Tape Logic® Labels, "Accepted By", 1 1/4" x 2", Fluorescent Green, 500/Roll (DL1179)
- AMANO Numbered Badges 26-50, Mag Strip, PK25 (AXG-026050)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 10PK (25030)
- BETTER OFFICE PRODUCTS Spiral Notebookk, 5-Subj, Asst'd Poly Cvr, College Rule, 200 Shts W/4 Double-Sided Pkt Divs, 5PK (25785)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- PACON Paper, Newsprnt, Rld, 1/2"", Gr3 Pk (PAC2623)
- Better Office Products Notebooks & Journals