Shop All Document Holders
Better Office Products
Shop Ticket Holders, 6in. x 9in. Stitched Black Edge Trim, 20PK
Mfr # 81069
Zoro # G309206841
product price: $18.75
/pk 20, $0.94/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.1"
- Height 1.69"
- Length 7.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 81069
- Zoro # G309206841
- UPC # 90696810694
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.1" |
Height | 1.69" |
Length | 7.38" |
Details
Item | Shop Ticket Holders, 6 x 9 Inches, Both Sides Clear, Stitched Black Edge Trim, by Better Office Products, 20 Pack |
Description
Pack of 20 Shop Ticket Holders, 6in. x 9in. - protective pocket sleeves that conveniently display job tickets, work orders, work schedules, product identification, inventory counts, and more. Made of durable, clear vinyl on the front and back sides of the sleeve for visibility from either side. Vinyl edges are wrapped with polyester webbing and stitched for clean-looking, reinforced seams. A grommet-reinforced hole is located in the horizontal center at the top of the sleeve for hanging on hooks, tacks, nails, etc. The 7in. x 10.5in. sleeves are designed to hold 6in. x 9in. flat inserts and open along the short side below the grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK144 (36550BX)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- MADISON MILL 7/8X36 Poplar Dowel (436559)
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- BETTER OFFICE PRODUCTS Shop Ticket Holders with Hanging Strap, 9in. x 12in. Stitched Black Heavy Duty Canvas Trim, 15PK (81092)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 200 Sheets, 200PK (81550)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 5in. x 8in. Stitched Black Edge Trim, 25PK (81058)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 25PK (32423)
- BETTER OFFICE PRODUCTS Green Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65258)
- AZAR DISPLAYS Four-Pocket Revolving Bifold Brochure Holder (252319)
- Better Office Products Document Holders