Shop All Document Holders
Better Office Products
Sheet Protectors, Textured, 8.5in. x 11in. Anti Glare, Top Load, 200PK
Mfr # 81853
Zoro # G409210151
product price: $16.25
/pk 200, $0.08/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25"
- Height 1.75"
- Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 81853
- Zoro # G409210151
- UPC # 90696818539
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.25" |
Height | 1.75" |
Length | 9.75" |
Details
Item | 200 Count Textured Sheet Protectors by Better Office Products, 8.5 x 11", Textured for Added Anti Glare, Extra Privacy, and Easier Handling, Top Load, 200 Pack |
Description
Sheet Protectors, 8.5in. x 11in.. Textured for added glare-resistance, extra privacy, and easier handling. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 3-Hole punched margins have double-reinforced edges for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packing Tape, Max Strength, 1.88"x54.6 Yd, 6/PK, Clear 6PK (DUC241513)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- BETTER OFFICE PRODUCTS White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65259)
- BETTER OFFICE PRODUCTS Black Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65251)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 50PK (32453)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK (32450)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear/Black 25PK (CLI45911)
- Better Office Products Document Holders