Shop All Document Holders
Better Office Products
Sheet Protectors, Poly, 200 Sheets, 200PK
Mfr # 81550
Zoro # G909210163
product price: $16.49
/pk 200, $0.08/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5"
- Height 1"
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 81550
- Zoro # G909210163
- UPC # 90696815507
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10.5" |
Height | 1" |
Length | 11" |
Details
Item | Better Office Products Sheet Protectors, 200 Piece |
Description
Clear poly sheet protectors. Use for protecting important documents, projects, recipes, school or class work and any business need. The protectors are archival quality and acid free to provide long lasting protection. Secure top loading for easy insertion of paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- VESTIL Steel Strapping Tensioner/Sealer/Cutter (PKG-TSCS-75)
- EXCEL BLADES Weeding Pen (30614IND)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 25PK (32421)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 5in. x 8in. Stitched Black Edge Trim, 25PK (81058)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- BETTER OFFICE PRODUCTS Large Fireproof Document Carry Bag, 16in x 5in x 12in Safe Storage Bag w/ Handle and Shoulder Strap (24523)
- BETTER OFFICE PRODUCTS Green Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65258)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK (32450)
- ZORO SELECT Shop Ticket Holder, 5x8, PK25 (4YNT2)
- Better Office Products Document Holders