Shop All Document Holders
Better Office Products
Sheet Protectors, Economy Weight 0.04MM, 50PK
Mfr # 81350
Zoro # G909209952
product price: $6.99
/pk 50, $0.14/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Height 0.25"
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 81350
- Zoro # G909209952
- UPC # 90696813503
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.5" |
Height | 0.25" |
Length | 11.5" |
Details
Item | Better Office Sheet Protectors, 50 Pack |
Description
Clear 8.5in. x 11in. poly sheet protectors. Use for protecting important documents, projects, recipes, school or class work, and any business need. The protectors are archival quality and acid free to provide long-lasting protection. Secure top loading for easy insertion of paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- SMARTMAX My First Animal Train (SMX410US)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, 5 Sets, PK5 (12450)
- ROARING SPRING Case of 50 Pocket Folders in Holder, 11.75"x8.5", Twin Pockets Hold 25 Sheets Each, 5 Colors (50205CS)
- BETTER OFFICE PRODUCTS Green Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65258)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 50PK (32453)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- BETTER OFFICE PRODUCTS Medicare Card Holder Protective Sleeves, 3.62in. x 2.4in. Heavy Gauge .25mm Clear Plastic, 6PK (81006)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK (32450)
- BETTER OFFICE PRODUCTS Large Fireproof Document Carry Bag, 16in x 5in x 12in Safe Storage Bag w/ Handle and Shoulder Strap (24523)
- BSC PREFERRED 9 x 12'' Vinyl Envelopes, 50PK (JTH194)
- Better Office Products Document Holders