Shop All Document Holders
Better Office Products
Sheet Protectors, Color Coded Edge, 8.5in. x 11in. 5 Assorted Colors, 100PK
Mfr # 81910
Zoro # G409210090
product price: $23.69
/pk 100, $0.24/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Height 1.25"
- Length 9.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 81910
- Zoro # G409210090
- UPC # 90696819109
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.75" |
Height | 1.25" |
Length | 9.63" |
Details
Item | Color Edge Sheet Protectors, 100/Box, by Better Office Products, Color Coded Edges, 8.5 x 11 Inches, 5 Assorted Colors, 100 Pack |
Description
Better Office Products' Color Edge Medium Weight Sheet Protectors come in a 5-color pack of 100, 20 each of: red, yellow, green, blue and black. Made of durable glare-resistant, acid-free, archival quality clear polypropylene, the sheet protectors are top loading. Protect and organize your documents, or use the color edge sheets as dividers, with or without a header sheet. A convenient and useful way to organize and review projects, reports, presentations or archived material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Right-Handed, 11-Inch (7310-P)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- SEALER SALES Heater Terminal Assembly, complete for TEW Sealers (HTA-TEW)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 25PK (32421)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 100 Sheets, 100PK (81450-100pk)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 200 Sheets, 200PK (81550)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 6in. x 9in. Stitched Black Edge Trim, 20PK (81069)
- BETTER OFFICE PRODUCTS White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65259)
- BETTER OFFICE PRODUCTS Shop Ticket Holders with Hanging Strap, 9in. x 12in. Stitched Black Heavy Duty Canvas Trim, 15PK (81092)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- Better Office Products Document Holders