Better Office Products

Self-Adhesive Photo Paper, Glossy, 8.5 x 11 Inch, 100 Sheets, 135 gsm, Letter Size, 100PK


product price: $21.29
/pk 100, $0.21/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Paper Weight 2.8 lbs
  • Width 11"
  • Length 9"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11"
Length 9"

Details

Item Self-Adhesive Photo Paper, Sticky Photo Paper, Glossy, 8.5 x 11 Inch, 100 Sheets, by Better Office Products, 135 gsm, Letter Size, 100 Count Pack
Paper Weight 2.8 lbs

Description

Adhesive-backed photo paper/sticky paper is a fun and creative way to adhere photos to craft paper or to print your own adhesive stickers! Better Office Products' 100-Pack Letter Sized Self-Adhesive Photo/Sticker Paper makes a thoughtful gift for the person whose hobbies include photography or creating self-made crafts. Compatible with inkjet and laser printers. For photo printing, inkjet printers are recommended for best-quality prints. Please ensure paper is packed neatly into printer without any corners being bent for optimal prints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.