Shop All Rubber Bands
Better Office Products
Rubber Bands, by , Size 33, 200/Bag, Hot Pink, 200PK
Mfr # 33905
Zoro # G809210041
product price: $12.49
/pk 200, $0.06/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.88"
- Width 0.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 33905
- Zoro # G809210041
- UPC # 90696339058
- Country of Origin China
- Category Rubber Bands
Dimensions
Length | 5.88" |
Width | 0.69" |
Details
Item | 200 Pink Rubber Bands, by Better Office Products, Size 33, 200/Bag, Hot Pink Rubber Bands |
Description
Color: Pink Size: 33 3 1/2 x 1/8 inches 90% TPR synthetic rubber Better Office Products bold pink Rubber Bands come in a 200-count bag...a handy quantity to have on hand for organizing, securing, and color coding. The bands are Size 33, one of the most common sizes for practical applications in the home and office. Measuring at 3.5in. long when flattened 7in. circumference, they are 1/8in. wide and 1/32in. thick. Flexible but stretchy, the bands are a convenient way to group items. Use a different color band when counting or separating cash for easy distinction such as $25, $50, and $100 increments. Use for crafting. Use to secure rolled items such as posters and wrapping paper or to keep cookbooks open for easy reference. Use to shorten/bunch up small appliance cords to keep them out of sight. The most universal of fasteners, rubber bands prove that the simplest designs are often times the best.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- BETTER OFFICE PRODUCTS Rubber Bands, Size 33, 200/Bag, Vibrant Black Rubber Bands, Bright Red, 200PK (33903)
- BETTER OFFICE PRODUCTS Rubber Bands, Size 33, 200/Bag, Vibrant Black Rubber Bands, Black, 200PK (33901)
- BUSINESS SOURCE Rubberbands, Size 30, 1Lb, PK1150 (15738)
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- ALLIANCE RUBBER 08994 SuperSize Bands Large 12 Heavy Duty Latex Rubber Bands For Oversized Jobs, Red, 18PK (ALL08994)
- ALLIANCE RUBBER Rubber Bands, Size #64, Orange (37646)
- Better Office Products Rubber Bands