Shop All Key Rings
Better Office Products
Red/White/Blue/Black, 4 PK
Mfr # 00750
Zoro # G909210170
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.44"
- Width 4.13"
- Length 7.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 00750
- Zoro # G909210170
- UPC # 90696007506
- Country of Origin China
- Category Key Rings
Dimensions
Height | 0.44" |
Width | 4.13" |
Length | 7.88" |
Details
Item | Protective Key Ring Cases for Airtags (4 Pack) Secure Silicone Airtag Holders, with Heavyweight Metal Alloy Key Chain, Anti Loss Finder, Pet Tracker, Assorted Colors, 4 Holders (Red/White/Blue/Black) |
Color | Red/White/Blue/Black |
Description
4 Pack of Assorted Colored Silicone Protective Covers for Apple Airtags, complete with lever-style heavy-duty metallic key ring. Compatible with Apple Airtags. Easy insertion into one side of the sturdy yet pliable silicone holder that has a wide brim to ensure Airtag stays put.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- TOUGH GUY Access Door, Standard, 8x8In (5YL92)
- ACROVYN Wainscot Trim, Eggshell (WC40WT100N)
- BETTER OFFICE PRODUCTS Neon Colors, 4 PK (00751)
- HILLMAN AIRTAG HOLDER KEYCHAIN BRW (9985110)
- PRO-LOK ProLok: Key Tag w/Ring-100/Bulk (PRL-K810-B)
- ASP Econo Key Tags (1000 Per Pack): Yellow Pk (142-YE)
- ILCO Ilco: FLASH 008 MANUAL KEY MACHINE 120V (ILCO-D745936ZB)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- LUCKY LINE LuckyLine: 7/8 SPLIT KEY RING NPS, PK 100 (LKL-76300)
- Better Office Products Key Rings