Shop All Scissors
Better Office Products
Prof Pinking Shears, 9in. Stainless Steel Pinking Shears, Zig Zag Cut Scissors, Serrated Blades
Mfr # 00606
Zoro # G409210106
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.25"
- Height 0.8"
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 00606
- Zoro # G409210106
- UPC # 90696006066
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 9.25" |
Height | 0.8" |
Width | 3.5" |
Details
Item | Professional Pinking Shears, 9" Stainless Steel Fabric Pinking Shears, by Better Office Products, Dressmaking Scissors, Zig Zag Cut Scissors, Serrated Blades for Decorative Patterns |
Description
Professional pinking shears, 9.25in. overall length with 5in. long blades and 3in. serrated zig zag edging. Tooth length is 3mm up and 3mm down. Tooth spacing is 5mm from the apex of one majuscule tip to the next. Tooth depth is 2mm. Universal handles are black ABS plastic molded for right-handed and left-handed use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (30003B)
- SLUBAN Sluban 361 Aviation Z-Seaplane Building Brick Kit (214pcs) (361)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- BETTER OFFICE PRODUCTS 18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK (00618)
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- BETTER OFFICE PRODUCTS Prem Stainless Steel Sewing Scissors, 8in. Ultra Sharp Tailoring Shears, Heavy Duty Fabric Cutting (00608)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18160)
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Silver (A2Z-ZR872)
- Better Office Products Scissors