Better Office Products

Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 6PK


product price: $31.69
/pk 6, $5.28/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Paper Weight 4.101 lbs
  • Height 2.38"
  • Width 9.75"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.38"
Width 9.75"

Details

Paper Weight 4.101 lbs
Item Primary Journal, Hardcover, Primary Composition Book Notebook - Grades K-2, 100 Sheet, One Subject, 9.75" x 7.5", Blue Cover-6 Pack

Description

Set of 6 composition books, each containing 100 sheets sewn to the book's spine to provide 200 pages for your notes. Each page features a 1/2in. ruled, pink baseline and a dotted mid-line for practicing optimal letter height and positioning. Narrow lines help guide hand-eye coordination. A 7.5in. x 4in. area at the top of each page provides a blank canvas for drawings to complement and encourage the student's creative writing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.