Shop All Notebooks & Journals
Better Office Products
Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 12PK
Mfr # 25412
Zoro # G909206586
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 8.419 lbs
- Width 9.75"
- Height 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 25412
- Zoro # G909206586
- UPC # 90696254122
- Country of Origin Viet Nam
- Category Notebooks & Journals
Dimensions
Width | 9.75" |
Height | 4.75" |
Details
Paper Weight | 8.419 lbs |
Item | Primary Journal, Hardcover, Primary Composition Book Notebook - Grades K-2, 100 Sheet, One Subject, 9.75" x 7.5", Blue Cover-12 Pack |
Description
Set of 12 composition books, each containing 100 sheets sewn to the book's spine to provide 200 pages for your notes. Each page features a 1/2in. ruled, pink baseline and a dotted mid-line for practicing optimal letter height and positioning. Narrow lines help guide hand-eye coordination. A 7.5in. x 4in. area at the top of each page provides a blank canvas for drawings to complement and encourage the student's creative writing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- ECONOMY Spencer Stitch Scissors, Economy, 3.5in, Each (11-180)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41737)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 60 Sheets, White Paper, Gregg Rule, Natural Board Cover, 8PK (25808)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 4PK (25604)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 6PK (25406)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK (25810)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- Better Office Products Notebooks & Journals