Shop All Binders
Better Office Products
Presentation Book W/Clear Frt Pocket, 24 Pockets, Black, 8.5in. x 11in. Clear-Pockets
Mfr # 32020
Zoro # G309210145
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8"
- Width 9.75"
- Size 1 Pack
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32020
- Zoro # G309210145
- UPC # 90696320209
- Country of Origin China
- Category Binders
Dimensions
Height | 0.8" |
Width | 9.75" |
Size | 1 Pack |
Length | 11.5" |
Details
Item | 24 Pocket Bound Presentation Book, Black with Clear View Front Cover, 48 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size, Black |
Description
Black Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Pen Drill (FSN-322641)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 5", Kraft, 25/Bundle (11R365)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- ZORO SELECT 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- Better Office Products Binders