Shop All Binders
Better Office Products
Presentation Book W/Clear Frt Pocket, 24 Pockets, Black, 85in x 11in Clear pkts, Art Portfolio, 4PK
Mfr # 32027
Zoro # G609210111
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75"
- Width 9.75"
- Size 4 Pack
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32027
- Zoro # G609210111
- UPC # 90696320278
- Country of Origin China
- Category Binders
Dimensions
Height | 1.75" |
Width | 9.75" |
Size | 4 Pack |
Length | 11.5" |
Details
Item | 24 Pocket Bound Presentation Book, Black, Clear View Front Cover, 48 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size (4 Pack) |
Description
Black Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- SEIKO INSTRUMENTS Smart Label Printer (SLP620)
- VERTIFLEX ORGANIZER, CUP HOLDER (VRTVFPC1000)
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- Better Office Products Binders