Shop All Binders
Better Office Products
Presentation Book W/Clear Frt Pocket, 24 Pockets, Black, 85in x 11in Clear pkts, Art Portfolio, 2PK
Mfr # 32024
Zoro # G109210130
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 10"
- Size 2 Pack
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32024
- Zoro # G109210130
- UPC # 90696320247
- Country of Origin China
- Category Binders
Dimensions
Height | 1" |
Width | 10" |
Size | 2 Pack |
Length | 11.5" |
Details
Item | 24 Pocket Bound Presentation Book, Black, Clear View Front Cover, 48 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size (2 Pack) |
Description
Black Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- TOPS Money/Rent Receipt Book, 7-1/8 x 2-3/4 (TOP46808)
- PYRAMID TECHNOLOGIES 43079 Time Clock Ribbon, Black (43079)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (1735791)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- Better Office Products Binders