Shop All Binders
Better Office Products
Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK
Mfr # 32019
Zoro # G109210079
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2"
- Width 10"
- Size 12 Pack
- Length 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32019
- Zoro # G109210079
- UPC # 90696320193
- Country of Origin China
- Category Binders
Dimensions
Height | 3.2" |
Width | 10" |
Size | 12 Pack |
Length | 11.75" |
Details
Item | 12 Pocket Bound Presentation Book, Assorted Colors, Clear View Front Cover, 24 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Poly Covers, Letter Size (12 Pack) |
Description
Multi-pack assortment of colors black, blue, 1 light blue. 12-Pocket Presentation Books are ideal for office, school, home or art presentations, and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival safe and acid free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- MSI Digital Crane Dynamometer 10,000 lb. Capacity (MSI-7300-10000)
- ENCORE PACKAGING Encore Packaging Battery Charger (E1260-58)
- TEXAS INSTRUMENTS Financial Calculator, LCD, 10 Digit (TEXBAIIPLUS)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- Better Office Products Binders