Shop All Binders
Better Office Products
Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets
Mfr # 32040
Zoro # G809209946
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25"
- Width 10"
- Size 1 Pack
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32040
- Zoro # G809209946
- UPC # 90696320407
- Country of Origin China
- Category Binders
Dimensions
Height | 1.25" |
Width | 10" |
Size | 1 Pack |
Length | 11.5" |
Details
Item | 60 Pocket Bound Black Presentation Book, with Clear View Front Cover, 120 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size |
Description
Black 60-Pocket Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable extra-heavyweight poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- PRINTWORKS Paper, 2 Perfs, 24Lb, Wh Pk (PRB04122)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 2 in. D X 48 in. L 2 pk Yellow, 2PK (02502-R0048C1)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BAZIC PRODUCTS DDI 1082268 BAZIC 1/2" 3-Ring Binder - Green View Finder 2 Pockets Case of 12 (4102)
- Better Office Products Binders