Shop All Binders
Better Office Products
Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK
Mfr # 32044
Zoro # G809209960
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 10"
- Size 2 Pack
- Length 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32044
- Zoro # G809209960
- UPC # 90696320445
- Country of Origin China
- Category Binders
Dimensions
Height | 1.5" |
Width | 10" |
Size | 2 Pack |
Length | 11.75" |
Details
Item | 60 Pocket Bound Black Presentation Book, with Clear View Front Cover, 120 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size (2 Pack) |
Description
Black 60-Pocket Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable extra-heavyweight poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-0/HGALSEALS (PEN128RTU)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- Better Office Products Binders