Shop All Binders
Better Office Products
Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK
Mfr # 32034
Zoro # G609209955
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 9.75"
- Size 2 Pack
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32034
- Zoro # G609209955
- UPC # 90696320346
- Country of Origin China
- Category Binders
Dimensions
Height | 1.5" |
Width | 9.75" |
Size | 2 Pack |
Length | 11.5" |
Details
Item | 48 Pocket Bound Presentation Book, with Clear View Front Cover, 96 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size (2 Pack) |
Description
48-Pocket Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Curved, Round Handle (A2Z-ZR546)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3600', Green, 2/Case (PS4220G)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- Better Office Products Binders