Shop All Binders
Better Office Products
Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets
Mfr # 32011
Zoro # G509210099
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.38"
- Width 9.75"
- Size 1 Pack
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32011
- Zoro # G509210099
- UPC # 90696320117
- Country of Origin China
- Category Binders
Dimensions
Height | 0.38" |
Width | 9.75" |
Size | 1 Pack |
Length | 12" |
Details
Item | 12 Pocket Bound Presentation Book, Blue with Clear View Front Cover, 24 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size, Blue |
Description
The blue 12-Pocket Presentation Book is ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2443, HIGH CLAIM ITEM, 3" X 5" (DL2443)
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- XSTAMPER Line Daters, Prints Month/Day/Year, Large, 1"x5/32", Red (XST52111)
- BETTER OFFICE PRODUCTS 24 Photo Mini Photo Album, 4in. x 6in. Clear View Cover, Holds 24 Photos, 5PK (32000)
- BETTER OFFICE PRODUCTS 24 Pocket Bound Presentation Book, Asst'd Colors, Clear View Front Cover, 48 Page Capacity, 4PK (32029)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Burg (11303)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- Better Office Products Binders