Shop All Binders
Better Office Products
Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets
Mfr # 32010
Zoro # G309210084
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.38"
- Width 9.75"
- Size 1 Pack
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32010
- Zoro # G309210084
- UPC # 90696320100
- Country of Origin China
- Category Binders
Dimensions
Height | 0.38" |
Width | 9.75" |
Size | 1 Pack |
Length | 12" |
Details
Item | 12 Pocket Bound Presentation Book, Black with Clear View Front Cover, 24 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size, Black |
Description
The black 12-Pocket Presentation Book is ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO Laser/Inkjet ID Label, 8.5x11, White, PK100 (ML0100)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZ)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- ZORO SELECT 1-1/2" D-Ring Binder, White (UNV30722)
- Better Office Products Binders