Shop All Binders
Better Office Products
Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK
Mfr # 32014
Zoro # G309210152
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5"
- Width 10.25"
- Size 2 Pack
- Length 11.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32014
- Zoro # G309210152
- UPC # 90696320148
- Country of Origin China
- Category Binders
Dimensions
Height | 0.5" |
Width | 10.25" |
Size | 2 Pack |
Length | 11.63" |
Details
Item | 12 Pocket Bound Presentation Book, Black, Clear View Front Cover, 24 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Durable Poly Covers, Letter Size (2 Pack) |
Description
The black 12-Pocket Presentation Book is ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- UNIVERSAL Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8x11.5 Sheets (UNV40301)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32021)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- Better Office Products Binders