Shop All Copy & Printer Paper
Better Office Products
Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK
Mfr # 32201
Zoro # G109210154
product price: $13.75
/pk 100, $0.14/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.127 lbs
- Length 7.13"
- Width 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32201
- Zoro # G109210154
- UPC # 90696322012
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 7.13" |
Width | 5.25" |
Details
Item | Premium Glossy Photo Paper, 5 x 7 inch, 100 Sheets, 200gsm, by Better Office Products, 5 x 7, 100-Count Pack |
Paper Weight | 1.127 lbs |
Description
Better Office Products 100-Pack 5 x 7-inch Sized Photo Paper is ideal for all photo enthusiasts. For use ranging from the casual hobbyist to the professional photographer. Perfect for photography or any craft that requires photo prints. Premium 5 x 7-inch glossy white paper is the industry standard specification. Compatible with inkjet and laser printers. For photo printing, inkjet printers are recommended for best-quality prints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770458)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- ZORO SELECT 1/2" Slant Ring Heavy Duty Binder, Black (AVE05233)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 3", Kraft, 25/Bundle (55VH55)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- XEROX XER3R11542 Copy-Printer Paper-98 Bright-24Lb-8.5 in. x 14 in.-500-RM-White (3R11542R)
- Better Office Products Copy & Printer Paper