Shop All Copy & Printer Paper
Better Office Products
Premium Glossy Photo Paper, 4 x 6 Inch, 400 Sheets, 200 gsm, 400PK
Mfr # 32202
Zoro # G509210129
product price: $21.25
/pk 400, $0.05/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 2.69 lbs
- Length 6.25"
- Width 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32202
- Zoro # G509210129
- UPC # 90696322029
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 6.25" |
Width | 4.25" |
Details
Item | Premium Glossy Photo Paper, 4 x 6 inch, 400 Sheets, 200 gsm, Better Office Products, 4 x 6, 400-Count Pack |
Paper Weight | 2.69 lbs |
Description
Better Office Products 400-Pack 4 x 6-inch Sized Photo Paper is ideal for all photo enthusiasts. For use ranging from the casual hobbyist to the professional photographer. Perfect for photography or any craft that requires photo prints. Premium 4in. x 6in. glossy white paper thicker than the industry standard specification. Compatible with inkjet and laser printers, please check your printer for compatibility with industry-grade photo paper. For photo printing, inkjet printers are recommended for best-quality prints. Please ensure to insert photo paper properly into the printer tray for best results. This Photo Paper is heavier gauge photo paper. If there are any issues with printing the paper from the tray please manually insert the paper into the feed individually. Premium photo paper may not be compatible with all printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- CRESCENT WISS 5" Electrician Scissors (175E)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- BETTER OFFICE PRODUCTS Metallic Shimmer Pearlescent Paper, 110 gsm, 29 lb Bond, Letter Size, 6 Assorted Colors, 100PK (64503)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 30 Sheets, 200 gsm, Letter Size, 30PK (32203)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- PACON Newsprint Roll, Paper, 36inx100ft RL, White (PACP0066401)
- Better Office Products Copy & Printer Paper