Shop All Index & Note Cards
Better Office Products
Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK
Mfr # 64601
Zoro # G809209991
product price: $21.89
/pk 100, $0.22/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 5.75"
- Outside Width 6.5"
- Outside Length 7.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 64601
- Zoro # G809209991
- UPC # 90696646019
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Height | 5.75" |
Outside Width | 6.5" |
Outside Length | 7.63" |
Details
Item | 100-Pack Pre-Folded Blank White Cards and Envelopes Set, Invitation Cards, Heavyweight Cardstock, Gummed Seal, 5 x 7 inch, by Better Office Products, Boxed Set of 100 Cards & 100 Envelopes |
Description
Bulk 5in. x 7in. blank white cardstock cards, 230 gsm/85 lb cover heavyweight, and 100 gsm/66 lb white envelopes. For all occasions including graduation announcements, wedding and party invitations and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Yellow Toner Cartridge 28K YLD (TN626Y)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- BRADY Square HMIG Reactivity Label 2-7/8"H x 7/8"W, Multicolor, Pk500 (577LS)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- OXFORD Index Cards, Plain, 3 x 5", Cherry, PK100 (7320-CHE)
- OXFORD Oxford® Glow Index Cards, 4in x 6in, PK600 (ESS99755)
- OXFORD Index Card, Plain, 4x6", Blue, PK100 (7420-BLU)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- OXFORD Card, Index, Ruled, 3X5, We Pk (OXF31)
- OXFORD Index Cards, 3x5", Ruled, Assorted, PK100 (04753)
- Better Office Products Index & Note Cards