Shop All File Folders
Better Office Products
Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 20PK
Mfr # 86420
Zoro # G209210078
product price: $12.49
/pk 20, $0.62/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25"
- Height 0.38"
- Outside Length 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 86420
- Zoro # G209210078
- UPC # 90696864208
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.25" |
Height | 0.38" |
Outside Length | 9.25" |
Details
Item | Poly Project Pockets, 20 Pack, Plastic File Jacket Sleeves for Letter Size Paper, Assorted 5 Translucent Colors, by Better Office Products, Project Folder File Jackets, 9" x 11.5", 20 Pack |
Description
Translucent poly project pockets for document organizing. 20-Pack comes in 5 translucent colors clear, blue, pink, green, and yellow. Sealed on two adjacent sides so documents stay put. Open on two adjacent sides for ease of use. A notched cut-out aids in accessing files. Durable, tear-resistant, water-resistant, and see-through. Protect your documents and display the topmost document to easily distinguish between files. Mark up using a permanent marker, and remove marks with a dry paper towel. Incorporate poly project pockets into your work routine for systematic organizing like never before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Paper, 40 lb., White, 24 In. W (5PGK7)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red (PENBLN75B)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, Tabbed File Folders, 8 Vibrant Colors, Letter Size, 24PK (89124)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Black, 25PK (80181)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Yellow, 25PK (80180)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- Better Office Products File Folders