Better Office Products

Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK


product price: $27.69
/pk 10, $2.77/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 2.75"
  • Height 4.88"
  • Length 7.38"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.75"
Height 4.88"
Length 7.38"

Details

Item Pocket Size Mini Calculators, 10 Pack, Handheld Angled 8-Digit Display, by Better Office Products, Standard Function, Assorted Colors (Blue, Black, Pink), Dual Power with Included AA Battery Power

Description

Handheld electronic pocket-sized calculators with two-way power, solar and AA battery included, easy-touch buttons, and auto-off function. Each calculator is individually-wrapped with instructions then packed into a 10-pack protective box. Measurements are 2.5in. x 4.5in. x 0.75in. with angled screen. Each calculator's LCD display has an angled flat panel that minimizes glare from overhead lights. Quantity per color: 3 blue, 3 pink, 4 black.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.