Shop All Mailer Envelopes
Better Office Products
Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK
Mfr # 34124
Zoro # G309209958
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Size Letter: 11.63" x 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 34124
- Zoro # G309209958
- UPC # 90696341242
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Compartment Size | Letter: 11.63" x 9.8" |
Details
Item | 24 Plastic Envelopes, Reusable Poly Envelopes, Letter Size, Assorted Colors, Transparent, Side Loading, with 1" Gusset for Extra Capacity, Hook and Loop Closure, by Better Office Products |
Description
Reusable poly envelopes provide peace of mind when you need to store papers and documents for safe keeping. Acid-free polypropylene provides protection from dust, dirt, and unexpected spills. Smartly designed with a gusseted bottom, the envelope expands to 1-inch thick to hold more documents. Other reusable envelopes don't provide this feature, so they can only hold a very limited number of sheets. To expand the envelope, simply open it, rest it on the gusset and run your finger along the interior bottom of the envelope to widen it! It's that easy! The envelope can stand on its own as you load all your documents. The assorted translucent colors provide a convenient way to organize by color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle (11R364)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK (64511)
- BETTER OFFICE PRODUCTS Reusable Poly Envelopes, 975in x 55in Asst'd Colors, Transparent, Side Loading, 1in Gusset, 36PK (34636-36PK)
- BETTER OFFICE PRODUCTS Kraft Mini Envelopes, Strong 35 lb. Paper, Pointed Flap, 100PK (64513)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- BUSINESS SOURCE Envelope, Side Seam, Window 500PK (BSN42251)
- Better Office Products Mailing Tubes & Cartons