Shop All Clipboards
Better Office Products
Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK
Mfr # 45112
Zoro # G709206779
product price: $50.19
/pk 12, $4.18/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 9.5"
- Length 13.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 45112
- Zoro # G709206779
- UPC # 90696451125
- Country of Origin China
- Category Clipboards
Dimensions
Width | 7" |
Height | 9.5" |
Length | 13.63" |
Details
Item | Blue Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, by Better Office Products, Blue, Set of 12 |
Description
Twelve solid blue clipboards. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety and a polished metal clip. Two 9/32in. holes on either side of the clip allow convenient hanging of the clipboard in your home or workplace. The polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-3)
- WESTERN PLASTICS Film Hybrid80 Plus 17"x1500, PK4 (HPL15)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Black Ink, Black Tinted Barrel, PK12 (23910)
- AMBIR Cleaning Sheets For Ambir A6 Scanners # Ps667, Ds687, Docketport 667, (SA625-CL)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Red, 12PK (45113)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45057)
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK (45111)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- Better Office Products Clipboards