Shop All Clipboards
Better Office Products
Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, Blue, Red, Green, 12PK
Mfr # 45199
Zoro # G109206614
product price: $55.19
/pk 12, $4.60/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 9.5"
- Length 13.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 45199
- Zoro # G109206614
- UPC # 90696451996
- Country of Origin China
- Category Clipboards
Dimensions
Width | 7" |
Height | 9.5" |
Length | 13.63" |
Details
Item | Assorted Colors Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, by Better Office Products, (3 Each of Black, Red, Blue, Green), Set of 12 |
Description
Twelve clipboards in a 4-color assortment, 3 of each color: Solid Blue, Solid Black, Solid Red, Solid Green. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety and a polished metal clip. Two 9/32in. holes on either side of the clip allow convenient hanging of the clipboard in your home or workplace. The polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- TOPS Tops 32851 Application for Employment 8-1/2 x 11 Two 50-Form Pads Pack (32851)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Green, 12PK (45118)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Floral Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45049)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK (45000)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK (45011)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- Better Office Products Clipboards