Shop All Clipboards
Better Office Products
Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK
Mfr # 45013
Zoro # G109206744
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5"
- Height 9.5"
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 45013
- Zoro # G109206744
- UPC # 90696450135
- Country of Origin China
- Category Clipboards
Dimensions
Width | 4.5" |
Height | 9.5" |
Length | 13" |
Details
Item | Red Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Low Profile Clip, by Better Office Products, Red, Set of 12 |
Description
Twelve solid red clipboards. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety, a curved tension bar to place one's thumb for easy lifting, and rubberized grips on the tension bar help to prevent creasing of items clipped to the board. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R02047RM)
- AVERY White CD Labels for Laser Printers (5692)
- LEARNING RESOURCES Pretend & Play® Work Belt Tool Set (9130)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45058)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Yellow, Set of 12, 12PK (45020)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45057)
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK (45111)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK (45000)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- Better Office Products Clipboards