Better Office Products

Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK


product price: $35.89
/pk 12, $2.99/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 4.5"
  • Height 9.5"
  • Length 13"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.5"
Height 9.5"
Length 13"

Details

Item Green Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Low Profile Clip, by Better Office Products, Green, Set of 12

Description

Twelve solid green clipboards. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety, a curved tension bar to place one's thumb for easy lifting, and rubberized grips on the tension bar help to prevent creasing of items clipped to the board. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.