Shop All Document Holders
Better Office Products
Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 50PK
Mfr # 32451
Zoro # G809210089
product price: $16.15
/pk 50, $0.32/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Height 0.63"
- Length 9.5"
- Sheet Size 50 Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32451
- Zoro # G809210089
- UPC # 90696324511
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.5" |
Height | 0.63" |
Length | 9.5" |
Sheet Size | 50 Pack |
Details
Item | Photo Album Refill Sheets, 4 x 6 Inch, Heavyweight, Diamond Clear 3 Ring Photo Binder Page Refills, by Better Office Products, 200 Total Photos, Each 2-Pocket Sheet Holds Up to 4 Photos (50 Pack) |
Description
Better Office Products 4in. x 6in. Diamond Clear Heavyweight Photo Album Sheets fit standard 8.5in. x 11in. 3-ring binders and feature 2 pockets per sheet or 4 per page if you insert photos back to back, 2 per pocket. The pockets are horizontally-oriented landscape format and top-loading with double-reinforced edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- STOREX Storage Cubes, Plastic, 14-1/4"x17-14"x10-1/2", 3/ST, AST PK (STX62012U03C)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 100PK (32411)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 25PK (32421)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 100PK (32410)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- BETTER OFFICE PRODUCTS Medicare Card Holder Protective Sleeves, 3.62in. x 2.4in. Heavy Gauge .25mm Clear Plastic, 6PK (81006)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- DESCO Clear Sheet Protector, 8-3/4x11-1/4, PK100 (07473)
- Better Office Products Document Holders