Shop All Document Holders
Better Office Products
Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK
Mfr # 32450
Zoro # G409210137
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Height 0.63"
- Sheet Size 50 Pack
- Length 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Office Products
- MFR # 32450
- Zoro # G409210137
- UPC # 90696324504
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.5" |
Height | 0.63" |
Sheet Size | 50 Pack |
Length | 9.5" |
Details
Item | Photo Album Refill Sheets, 3.5 x 5 Inch, Heavyweight, Diamond Clear 3 Ring Photo Binder Page Refills, by Better Office Products, 400 Total Photos, Each 4-Pocket Sheet Holds Up to 8 Photos (50 Pack) |
Description
Better Office Products 3.5in. x 5in. Diamond Clear Heavyweight Photo Album Sheets fit standard 8.5in. x 11in. 3-ring binders and feature 4 pockets per sheet or 8 per page if you insert photos back to back, 2 per pocket. The pockets are vertically-oriented portrait format and top-loading with double-reinforced edges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 100PK (32410)
- BETTER OFFICE PRODUCTS Black Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65251)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 100PK (32413)
- BETTER OFFICE PRODUCTS Medicare Card Holder Protective Sleeves, 3.62in. x 2.4in. Heavy Gauge .25mm Clear Plastic, 6PK (81006)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 100 Sheets, 100PK (81450-100pk)
- BETTER OFFICE PRODUCTS Sheet Protectors, Color Coded Edge, 8.5in. x 11in. 5 Assorted Colors, 100PK (81910)
- Better Office Products Document Holders