Shop All Document Holders
Better Office Products
Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 100PK
Mfr # 32410
Zoro # G109209998
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Height 1.13"
- Sheet Size 100 Pack
- Length 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Office Products
- MFR # 32410
- Zoro # G109209998
- UPC # 90696324108
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.63" |
Height | 1.13" |
Sheet Size | 100 Pack |
Length | 9.38" |
Details
Item | Photo Album Refill Sheets, 3.5 x 5 Inch, Heavyweight, Diamond Clear 3 Ring Photo Binder Page Refills, by Better Office Products, 800 Total Photos, Each 4-Pocket Sheet Holds Up to 8 Photos (100 Pack) |
Description
Better Office Products 3.5in. x 5in. Diamond Clear Heavyweight Photo Album Sheets fit standard 8.5in. x 11in. 3-ring binders and feature 4 pockets per sheet or 8 per page if you insert photos back to back, 2 per pocket. The pockets are vertically-oriented portrait format and top-loading with double-reinforced edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 2" Poly Binder (79777)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK (32450)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 6in. x 9in. Stitched Black Edge Trim, 20PK (81069)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 100PK (32413)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 50PK (32451)
- BETTER OFFICE PRODUCTS White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65259)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- C-LINE PRODUCTS Protector, Sheet, Heavywt, Clr 200PK (CLI62097)
- Better Office Products Document Holders